ISO D Die Spring, ULD, 38.1mmx178mm, PK2
Mfr # 302728D
Zoro # G5221876
product price: $22.89
/pk 2, $11.45/eaSold in multiples of 9 for $206.01
Key Features
Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
1.5 in
Spring Rate
78.2 lb/in
Color
Light Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302728D
Zoro #
G5221876
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
7 in
Outside Dia.
1.5 in
For Rod Size
3/4 in
For Hole Size
1 1/2 in
Outside Diameter
1.5 in
Inside Diameter
0.79 in
Compatible Rod Size
25/32 in
Free Length
7 1/64 in
Details
Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
78.2 lb/in
Color
Light Green
Item
Die Spring
Finish
Chromium
End Type
Closed, Ground
Meets/Exceeds
ISO10243
Product Type
Die Spring
Standards
ASTM A877
Series
ISO-D
Spring Shape
Cylindrical
System of Measurement
Inch
Description
ISO D Die Spring, Ultra Light Duty, Color Light Green, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 7 In., Outside Dia. 1-1/2 In., End Type Closed & Ground, For Hole Size 1-1/2 In., For Rod Size 3/4 In., Spring Rate 78.2 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.