ISO D Die Spring, ULD, 50mmx140mm
Mfr # 302822D
Zoro # G5221973
product price: $23.49
/eaSold in multiples of 13 for $305.37
Key Features
Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
2 in
Spring Rate
218.1 lb/in
Color
Light Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
302822D
Zoro #
G5221973
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Length
5 1/2 in
Outside Dia.
2 in
For Hole Size
2 in
For Rod Size
1 in
Free Length
5 33/64 in
Inside Diameter
1 in
Outside Diameter
1.97 in
Compatible Rod Size
1 in
Details
Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
218.1 lb/in
Color
Light Green
Meets/Exceeds
ISO10243
Finish
Chromium
Item
Die Spring
End Type
Closed, Ground
Product Type
Die Spring
Spring Shape
Cylindrical
Standards
ASTM A877
Series
ISO-D
System of Measurement
Inch
Description
ISO D Die Spring, Ultra Light Duty, Color Light Green, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 5-1/2 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 218.1 lb./in., Meets/Exceeds ISO10243
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.