Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ISO D Die Spring, ULD, 50mmx178mm

  • Mfr # 302828D

  • Zoro # G5262896


product price: $18.85
/ea
Sold in multiples of 10 for $188.50

Key Features

Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Outside Dia.
2 in
Spring Rate
167.9 lb/in
Color
Light Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302828D
Zoro #
G5262896
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
7 in
Outside Dia.
2 in
For Rod Size
1 in
For Hole Size
2 in
Inside Diameter
1 in
Free Length
7 1/64 in
Outside Diameter
1.97 in
Compatible Rod Size
1 in

Details

Type
Ultra Light Duty
Material
Alloy Steel, Silicon Wire
Spring Rate
167.9 lb/in
Color
Light Green
Meets/Exceeds
ISO10243
Item
Die Spring
End Type
Closed, Ground
Finish
Chromium
Product Type
Die Spring
Standards
ASTM A877
Spring Shape
Cylindrical
System of Measurement
Inch
Series
ISO-D

Description

ISO D Die Spring, Ultra Light Duty, Color Light Green, Chrome Silicone Alloy Steel, Finish Powder Coated, Overall Length 7 In., Outside Dia. 2 In., End Type Closed & Ground, For Hole Size 2 In., For Rod Size 1 In., Spring Rate 167.9 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.