This item is Discontinued.

Raymond ISO D Die Spring, XHD, 19.05mmx38mm 306406D

ISO D Die Spring, XHD, 19.05mmx38mm (Discontinued)

  • Mfr # 306406D
  • Zoro # G5116517
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
306406D
Zoro #
G5116517
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Length
1 1/2 in
Outside Dia.
0.75 in
For Rod Size
3/8 in
For Hole Size
3/4 in

Details

Type
Extra Heavy Duty
Material
Chrome Silicone Alloy Steel
Spring Rate
1,137.4 lb/in
Color
Yellow
Item
Die Spring
Meets/Exceeds
ISO10243
Finish
Powder Coated
End Type
Closed and Ground

Description

ISO D Die Spring, Extra Heavy Duty, Color Yellow, Chrome Silicone Alloy Steel, Finish Powder Coat, Overall Length 1-1/2 In., Outside Dia. 3/4 In., End Type Closed & Ground, For Hole Size 3/4 In., For Rod Size 3/8 In., Spring Rate 1137.4 lb./in., Meets/Exceeds ISO10243

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.