Shop All Compression and Die Springs
Raymond
ISO-D Series Die Spring, PK2
Mfr # 305718D
Zoro # G907867864
product price: $23.75
/pk 2, $11.88/ea
Sold in multiples of 4 for $95.00
$95.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Heavy Duty
- Material Chrome Alloy Steel
- Compressed Length 3.591 in
- Color Red
- Deflection @ Load 1.35 in
Product Information
- Brand Raymond
- MFR # 305718D
- Zoro # G907867864
- Country of Origin Japan
- Category Compression and Die Springs
Dimensions
Overall Length | 4 31/64 in |
Compressed Length | 3.591 in |
For Hole Size | 1 62/125 in |
For Rod Size | 3937/5000 in |
Details
Description
ISO-D Series Die Spring,Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 3/4" x 24" Magnet Strip 2PK (32706)
- FALCON Cylindrical Lock, T581JD-SCH D 626 (T581JD-SCH D 626)
- YALE Manual Hydraulic Yale 4400 Door Closer Heavy Duty Interior and Exterior, Silver (4400 x 689)
- LAMP 1-3/16" W x 1-11/32" H Plain Glass Door Hinge (GH-34/0/S-P)
- RAYMOND ISO D Die Spring, Med Duty, 1/2x1In, PK10 (304204D)
- RAYMOND ISO D Die Spring, Heavy Duty, 1-1/2x6In (305724D)
- RAYMOND Compression Spring, Medium Duty, PK6 (020050000)
- RAYMOND Compression Spring, Medium Duty, PK12 (020089000)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- RAYMOND Compression Spring, Overall 1/2" L, PK10 (C02400380500S)
- ZORO SELECT Compress Spring, 1 1/4x0.055 In, PK5 (1NCN4)
- Raymond Compression and Die Springs