Shop All Compression and Die Springs
Raymond
ISO-D Series Die Spring, PK3
Mfr # 307514D
Zoro # G807867377
Sold in multiples of 5 for $89.95
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Strong Duty
- Material Chrome Alloy Steel
- Compressed Length 3.154 in
- Color Gray
- Finish Chromium
Product Information
- Brand Raymond
- MFR # 307514D
- Zoro # G807867377
- Country of Origin Japan
- Category Compression and Die Springs
Dimensions
Overall Length | 3 1/2 in |
Compressed Length | 3.154 in |
For Rod Size | 4921/10000 in |
For Hole Size | 123/125 in |
Details
Description
ISO-D Series Die Spring,Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Corbin L46PIN10 6 Pin Coined Logo Key Blank with L4 Keyway (L46PIN10)
- TRIMLITE 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- ZORO SELECT 1 1/4 in W x 4 in H zinc plated Strap Hinge (1RCH9)
- PROSOURCE Cup Square Rubber 1-5/8In Brn (FE-S710-PS)
- RAYMOND Die Spring, Extra Heavy Duty, 1-1/4x5In (106620)
- RAYMOND Die Spring, Medium Duty, 1-1/2x4In (103716)
- RAYMOND Die Spring, Medium Duty, 2x4 In (104816)
- RAYMOND Compression Spring, Medium Duty, PK6 (020056000)
- RAYMOND Die Spring, Medium Duty, 1-1/2x5In (103720)
- RAYMOND ISO D Die Spring, Med Duty, 1/2x1In, PK10 (304204D)
- ZORO SELECT Compress Spring, Precision, 2 In, PK5 (1NCT4)
- Raymond Compression and Die Springs