Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Mover, 600 lb. Cap, 16"D x 32"W x 10-1/4"H

  • Mfr # 2300

  • Zoro # G6953536


product price: $461.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 1/4 in
Overall Width
32 in
Material
Iron Casting/Steel Tube
Color
Red, Silver
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2300
Zoro #
G6953536
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 1/4 in
Overall Width
32 in
Raised Height
10 1/4 in
Platform Width
32 in
Lowered Height
4 3/4 in
Caster Dia.
3 in
Platform Depth
16 in
Overall Depth
22 1/2 in
Handle Length
31 1/2 in
Minimum Load Width
32 in
Center Opening Width
14 in
Max. Load Width
60 in
Caster Stem Length
1 in
Caster Stem Diameter
1/2 in
Caster Wheel Width
1 1/4 in
Caster Wheel Dia.
3 in
Center Opening Length
13 3/8 in
Overall HxWxD
42 1/4 in x 32 in x 22 1/2 in

Details

Material
Iron Casting/Steel Tube
Color
Red, Silver
Load Capacity
600 lb
Item
Lift-and-Roll Desk & Furniture Dolly
Caster Material
Hard Rubber
Frame Material
Steel
Caster/Wheel Configuration
(4) Swivel
Caster Stem Type
Threaded
Caster Wheel Bearings
Plain
Caster Wheel Type
Swivel
Caster Wheel/Tread Material
Rubber
Brake Type
No Caster Brake
Platform Type
Open
Caster/Wheel Mounting Location
Standard
Compatible with Product Type
Desk
Handle Type
T-Shaped
For Series
Mighty King(TM) 2300 Series
Platform Gauge
16 ga
Non-Marking Casters/Wheels
Yes
Assembled
Yes
Features
Rotates in 360 Degrees
Handle Gauge
16 ga
Weight
43 lb
Frame Finish
Powder Coated
Caster Frame Material
Steel
Platform Surface
Plastic Coated
Caster Mounting Type
Stem

Description

Furniture Dolly, Load Capacity 600 lb, Raised Height 10 1/4 in, Lowered Height 4 3/4 in, Platform Depth 16 in, Platform Width 32 in, Caster Wheel Dia. 3 in, Color Red, Silver, Frame Material Steel, Frame Finish Powder Coated, Non-Marking Casters/Wheels Yes, Platform Type Open, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.