Zoro Homepage

Desk Mover, 600 lb. Cap, 16"D x 32"W x 9-3/4"H

  • Mfr # 2000

  • Zoro # G6673457


product price: $412.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Width
32 in
Material
Iron Casting/Steel Tube
Color
Red, Silver
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000
Zoro #
G6673457
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
32 in
Overall Depth
22 1/2 in
Platform Depth
16 in
Raised Height
9 3/4 in
Platform Width
32 in
Caster Dia.
2 1/2 in
Lowered Height
4 1/4 in
Handle Length
31 1/2 in
Caster Wheel Dia.
2 1/2 in
Minimum Load Width
32 in
Caster Stem Diameter
1/2 in
Center Opening Length
13 3/8 in
Caster Wheel Width
1 1/8 in
Overall HxWxD
42 in x 32 in x 22 1/2 in
Center Opening Width
14 in
Caster Stem Length
1 in
Max. Load Width
60 in

Details

Material
Iron Casting/Steel Tube
Color
Red, Silver
Load Capacity
600 lb
Item
Lift-and-Roll Desk & Furniture Dolly
Caster Material
Hard Rubber
Frame Material
Steel
Caster Stem Type
Threaded
Features
Rotates in 360 Degrees
Weight
43 lb
For Series
Mighty King(TM) 2000 Series
Platform Surface
Plastic Coated
Handle Type
T-Shaped
Brake Type
No Caster Brake
Caster/Wheel Mounting Location
Standard
Caster Wheel Type
Swivel
Platform Gauge
16 ga
Non-Marking Casters/Wheels
Yes
Caster Mounting Type
Stem
Handle Gauge
16 ga
Caster Frame Material
Steel
Platform Type
Open
Frame Finish
Powder Coated
Assembled
Yes
Compatible with Product Type
Desk
Caster Wheel/Tread Material
Rubber
Caster/Wheel Configuration
(4) Swivel
Caster Wheel Bearings
Plain

Description

Lift-and-Roll Desk & Furniture Dolly, Load Capacity 600 lb, Raised Height 9 3/4 in, Lowered Height 4 1/4 in, Platform Depth 16 in, Platform Width 32 in, Caster Wheel Dia. 2 1/2 in, Color Red, Silver, Frame Material Steel, Frame Finish Powder Coated, Non-Marking Casters/Wheels Yes, Platform Type Open, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.