Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Mover, 600 lb. Cap, 16"D x 40"W x 6-1/4"H

  • Mfr # 4108

  • Zoro # G7252935


product price: $582.15
/ea
Free Shipping & Returns

Key Features

Overall Height
42 3/4 in
Overall Width
40 in
Material
Iron Casting/Steel Tube
Color
Red, Silver
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4108
Zoro #
G7252935
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 3/4 in
Overall Width
40 in
Lowered Height
1 1/4 in
Raised Height
6 1/4 in
Platform Width
40 in
Overall Depth
22 3/4 in
Platform Depth
16 in
Caster Dia.
4 in
Handle Length
31 1/2 in
Caster Wheel Width
7/8 in
Center Opening Width
14 in
Caster Stem Diameter
1/2 in
Center Opening Length
13 3/8 in
Caster Wheel Dia.
4 in
Minimum Load Width
26 1/2 in
Max. Load Width
60 in
Caster Stem Length
1 in
Overall HxWxD
42 3/4 in x 40 in x 22 3/4 in

Details

Material
Iron Casting/Steel Tube
Color
Red, Silver
Load Capacity
600 lb
Item
Adjustable-Width Lift-and-Roll Desk & Furniture Dolly
Caster Material
Hard Rubber
Frame Material
Steel
Caster Wheel Type
Swivel
Caster Wheel Bearings
Plain
Caster/Wheel Configuration
(4) Swivel
Caster Mounting Type
Stem
For Series
Mighty King Desk Lift
Platform Type
Solid
Brake Type
No Caster Brake
Features
Rotates in 360 Degrees
Caster Wheel/Tread Material
Rubber
Assembled
Yes
Non-Marking Casters/Wheels
Yes
Frame Finish
Powder Coated
Caster Stem Type
Threaded
Compatible with Product Type
Desk
Caster/Wheel Mounting Location
Standard
Platform Surface
Uncoated
Handle Type
T-Shaped
Weight
60 lb
Caster Frame Material
Steel
Handle Gauge
16 ga
Platform Gauge
14 ga

Description

Furniture Dolly, Load Capacity 600 lb, Raised Height 6 1/4 in, Lowered Height 1 1/4 in, Platform Depth 16 in, Platform Width 40 in, Caster Wheel Dia. 4 in, Color Red, Silver, Frame Material Steel, Frame Finish Powder Coated, Non-Marking Casters/Wheels Yes, Platform Type Solid, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.