Zoro Homepage

Desk Mover, 600 lb. Cap, 16"D x 46"W x 9-3/4"H

  • Mfr # 2000-46

  • Zoro # G7134242


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Overall Height
42 in
Overall Width
46 in
Material
Iron Casting/Steel Tube
Color
Red, Silver
Load Capacity
600 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2000-46
Zoro #
G7134242
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
42 in
Overall Width
46 in
Lowered Height
4 1/4 in
Platform Depth
16 in
Raised Height
9 3/4 in
Overall Depth
22 1/2 in
Platform Width
46 in
Caster Dia.
2 1/2 in
Handle Length
31 1/2 in
Caster Wheel Width
1 1/8 in
Center Opening Width
14 in
Caster Wheel Dia.
2 1/2 in
Caster Stem Diameter
1/2 in
Overall HxWxD
42 in x 46 in x 22 1/2 in
Minimum Load Width
32 in
Center Opening Length
13 3/8 in
Caster Stem Length
1 in
Max. Load Width
60 in

Details

Material
Iron Casting/Steel Tube
Color
Red, Silver
Load Capacity
600 lb
Item
Lift-and-Roll Desk & Furniture Dolly
Caster Material
Hard Rubber
Frame Material
Steel
Caster Wheel/Tread Material
Rubber
Non-Marking Casters/Wheels
Yes
For Series
Mighty King(TM) 2000 Series
Platform Type
Open
Frame Finish
Powder Coated
Caster Wheel Type
Swivel
Platform Gauge
16 ga
Features
Rotates in 360 Degrees
Caster Frame Material
Steel
Handle Gauge
16 ga
Caster/Wheel Mounting Location
Standard
Platform Surface
Plastic Coated
Weight
46 lb
Caster/Wheel Configuration
(4) Swivel
Handle Type
T-Shaped
Compatible with Product Type
Desk
Caster Mounting Type
Stem
Caster Wheel Bearings
Plain
Brake Type
No Caster Brake
Assembled
Yes
Caster Stem Type
Threaded

Description

Lift-and-Roll Desk & Furniture Dolly, Load Capacity 600 lb, Raised Height 9 3/4 in, Lowered Height 4 1/4 in, Platform Depth 16 in, Platform Width 46 in, Caster Wheel Dia. 2 1/2 in, Color Red, Silver, Frame Material Steel, Frame Finish Powder Coated, Non-Marking Casters/Wheels Yes, Platform Type Open, Caster/Wheel Configuration (4) Swivel, Caster/Wheel Mounting Location Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.