Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Desk Mover, 800 lb. Cap, 16"D x 26"W x 4-5/8"H

  • Mfr # 1420

  • Zoro # G6786841


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 5/8 in
Overall Length
26 in
Overall Width
16 in
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1420
Zoro #
G6786841
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 5/8 in
Overall Length
26 in
Overall Width
16 in
Platform Width
26 in
Caster Dia.
3 in
Platform Depth
16 in
Caster Stem Length
1 in
Deck LxWxH
26 in x 16 in x 4 5/8 in
Center Opening Width
14 in
Caster Wheel Width
1 1/4 in
Overall LxWxH
26 in x 16 in x 4 5/8 in
Deck Length
26 in
Deck Width
16 in
Deck Thickness
1 in
Deck Height
4 5/8 in
Caster Stem Diameter
1/2 in
Center Opening LxW
7 34 in x 14 in
Center Opening Length
34 in

Details

Material
Steel
Color
Red
Load Capacity
800 lb
Item
Open-Deck Steel General Purpose Dolly
Caster Material
Hard Rubber
Frame Material
Steel
Caster Wheel Type/Material
Solid Rubber
Non-Marking Casters/Wheels
No
Includes Tow Eye
Without Towing Eye
Deck Material
Steel
Caster Wheel/Tread Material
Rubber
Lip Type
Flush
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Caster Wheel Type
Solid
Assembled
Yes
Caster/Wheel Configuration
(4) Swivel
Features
Coating Also Works effectively to securely Keep Load in Place.
Caster Frame Material
Steel
Caster Wheel Bearings
Plain
Caster Stem Type
Threaded
Caster Mounting Type
Stem
Deck Surface
Plastic Coated
Securing Mechanism
No Securing Mechanism
Weight
17 lb
Brake Type
No Caster Brake
Wheel Type/Material
Solid Rubber
End Style
Flush
Connectable Ends
No

Description

Open-Deck Steel General Purpose Dolly, Load Capacity 800 lb, Deck Length 26 in, Deck Width 16 in, Deck Height 4 5/8 in, Deck Material Steel, Deck Surface Plastic Coated, Center Opening Length 34 in, Center Opening Width 14 in, Color Red, End Style Flush, Frame Material Steel, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.