Zoro Homepage

Desk Mover, 800 lb. Cap, 24"D x 36"W x 4-5/8"H

  • Mfr # 1436

  • Zoro # G6830196


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 5/8 in
Overall Length
36 in
Overall Width
24 in
Material
Steel
Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1436
Zoro #
G6830196
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 5/8 in
Overall Length
36 in
Overall Width
24 in
Platform Depth
24 in
Platform Width
36 in
Caster Dia.
3 in
Deck LxWxH
36 in x 24 in x 4 5/8 in
Deck Width
24 in
Deck Length
36 in
Deck Height
4 5/8 in
Overall LxWxH
36 in x 24 in x 4 5/8 in
Caster Stem Diameter
1/2 in
Deck Thickness
1 in
Caster Wheel Width
1 1/4 in
Caster Stem Length
1 in

Details

Material
Steel
Color
Red
Load Capacity
800 lb
Item
Open-Deck Steel General Purpose Dolly
Caster Material
Hard Rubber
Frame Material
Steel
Includes Tow Eye
Without Towing Eye
Features
Coating Also Works effectively to securely Keep Load in Place.
Caster Mounting Type
Stem
Caster Wheel Type
Solid
Connectable Ends
No
Caster Stem Type
Threaded
Caster Frame Material
Steel
Deck Surface
Plastic Coated
Brake Type
No Caster Brake
Lip Type
Flush
Caster/Wheel Configuration
(4) Swivel
Wheel Type/Material
Solid Rubber
Assembled
Yes
Weight
25 lb
Caster Wheel Bearings
Plain
Securing Mechanism
No Securing Mechanism
End Style
Flush
Caster Wheel Type/Material
Solid Rubber
Includes Reinforcing Cross Brace
Without Reinforcing Cross Brace
Non-Marking Casters/Wheels
No
Caster Wheel/Tread Material
Rubber
Deck Material
Steel

Description

Open-Deck Steel General Purpose Dolly, Load Capacity 800 lb, Deck Length 36 in, Deck Width 24 in, Deck Height 4 5/8 in, Deck Material Steel, Deck Surface Plastic Coated, Color Red, End Style Flush, Frame Material Steel, Lip Type Flush, Securing Mechanism No Securing Mechanism, Deck Thickness 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.