Shop RAYMOND PRODUCTS
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Folding Chair Dolly
- Mfr # 750
- Zoro # G924180359
product price:Â
$
282.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750
- Zoro #
- G924180359
- UPC #
- -
- Country of Origin
- China
Description
Move up to 10 chairs at a time, eliminating costly and tedious hand carrying. The sensible solution when setting up and taking down chairs at banquets, meetings, conventions and lectures. Raymond Products' strong and durable construction allows this heavy duty dolly to last for years. Engineered to carry up to 180 pounds of chairs at one time. Heavy gauge steel hangers are red vinyl coated and act as a non-slip surface when hauling chairs. Dolly will accommodate 6 Lifetime or 10 standard folding chairs. Load capacity: 180 lbs. Frame width: 27 3/4 in. Overall height: 43 in. Overall depth: 22 1/2 in. Top of hangers to floor: 35 1/8 in. Distance between hangers: 12 1/2 in. Length of hangers: 18 1/8 in. Two 8 in x 1 3/4 in skid-resistant rubber wheels. Powder coated gray finish frame. Hangers are vinyl coated.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.