Shop FOXTROT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Motorized Dolly
- Mfr # SOLO60KIT
- Zoro # G324224226
product price:Â
$
189,924.99
/ea
Key Features
Weight
800 lb
Deck Height
7 5/16 in
Deck Length
47 3/16 in
Operating Temperature - Maximum
104 Degrees F
Charge Time
5 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SOLO60KIT
- Zoro #
- G324224226
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Deck Height
- 7 5/16 in
- Deck Length
- 47 3/16 in
- Deck Width
- 29 13/16 in
- Overall Width
- 29 3/4 in
- Overall Height
- 7 1/4 in
- Overall Length
- 47 in
- Wire Rope Length
- 47 in
- Length
- 47 in
Details
- Weight
- 800 lb
- Item
- Motorized Dolly
- Operating Temperature - Maximum
- 104 Degrees F
- Charge Time
- 5 hr
- Includes Remote Control
- Remote Control Included
- Securing Mechanism
- Magnetic
- Product Type
- Motorized Dolly
- Run Time
- 6 hr
- Includes Battery
- Battery Included
- Remote Control Type
- Wireless with E-Stop and Horn
- Operating Temperature - Minimum
- -4 Degrees F
- Color
- Silver
- Wire Color
- Silver
Description
Motorized Dolly
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.