Shop RAYMOND PRODUCTS

Panel Truck, 46 in, 30 in, Red, Steel

  • Mfr # 5060
  • Zoro # G9958803

product price: 
$
1,079.99
/ea
Additional $90.00 delivery surcharge applies per item.
See details

Key Features

Color
Red
Caster Material
Phenolic
Frame Material
Steel
Overall Height
46 in
Overall Length
54 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
5060
Zoro #
G9958803
UPC #
-
Country of Origin
United States
Item
Multiheight Vertical Panel Truck with Adjustable Rails
Color
Red
Caster Material
Phenolic
Frame Material
Steel
Includes
(1) Lipped, (3) Uprights
Finish
Vinyl Powder Coated
Load Capacity
3,200 lb
Deck Material
Steel
Caster Type
(2) Swivel, (2) Rigid
Handle Included
No
Assembled/Unassembled
Unassembled
Rail Type
Adjustable
Number of Usable Sides
1
Deck Gauge
14 ga
Number of Levels
1
Caster Wheel/Tread Material
Phenolic
Caster/Wheel Configuration
(2) Rigid, (2) Swivel
Caster/Wheel Mounting Location
Standard
Caster Frame Material
Zinc
Caster Inside Bolt Hole Spacing
2-1/4 in x 2-3/4 in
Deck Finish/Coating
Vinyl Coated
Caster Outside Bolt Hole Spacing
4 in x 4 in
Includes Reinforcing Crossbars
Yes
Number of Rails
3
Frame Finish/Coating
Vinyl Coated
Deck Construction
Perforated Metal
Number of Sockets per End
4
Lip Style
1-Sided Lipped
Usable Deck per Side
8 1/2 in
Caster Wheel Tread Type/Material
Standard Phenolic
Frame Gauge
14 ga
Caster Mounting Type
Plate
Deck Surface
Non-Slip
Caster Wheel Type
Standard
Caster Core Material
Phenolic
Load Capacity per Level
3,200 lb
Wire Color
Red

Dimensions

Overall Height
46 in
Overall Length
54 in
Overall Width
30 in
Deck Height
8 3/4 in
Deck Length
54 in
Caster Dia.
5"
Caster Width
2 in
Caster Wheel Dia.
5 in
Deck Width
30 in
Caster Mounting Height
6 1/2 in
Width Between Rails/Sockets
8 1/2 in
Lip Height
1 1/2 in
Caster Mounting Plate Size
4 in x 4-1/2 in
Caster Wheel Width
2 in
Overall LxWxH
54 in x 30 in x 46 in
Rail Height
6 in, 15 in, 27 in, 37 in
Wire Rope Length
54 in
Length
54 in

Description

Panel Truck, Load Capacity 3,200 lb, Rail Type Adjustable, Rail Height 6 in, 15 in, 27 in, 37 in, Lip Style 1-Sided Lipped, Lip Height 1 1/2 in, Overall Length 54 in, Overall Width 30 in, Overall Height 46 in, Deck Construction Perforated Metal, Deck Material Steel, Deck Finish/Coating Vinyl Coated, Deck Gauge 14 ga, Deck Height 8 3/4 in, Deck Length 54 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.