Shop RAYMOND PRODUCTS

Platform Truck, Gray, Steel, 3,200 lb

  • Mfr # 3958
  • Zoro # G7197337

product price: 
$
763.99
/ea
Free Shipping & Returns

Key Features

Overall Height
43 in
Overall Length
54 in
Overall Width
30 in
Color
Gray
Load Capacity
3,200 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
3958
Zoro #
G7197337
UPC #
-
Country of Origin
United States
Color
Gray
Load Capacity
3,200 lb
Item
Flow-Through Steel-Deck Platform Truck
Wheel Type
Quiet Poly
Handle Type
Removable Raised
Assembled/Unassembled
Unassembled
Frame Material
Steel
Caster Configuration
(4) Swivel
Caster Wheel Material
Quiet Poly
Gauge
12 ga
Handle Pocket Location
Dual Ends
Finish
Powder Coated
Deck Material
Steel
Number of Caster Wheels
4
Deck Finish/Coating
Powder Coated
Deck Construction
Perforated
Deck Gauge
12 ga
Caster Wheel/Tread Material
Polyurethane
Number of Platforms
1
Frame Finish/Coating
Powder Coated
Caster Mounting Type
Plate
Caster/Wheel Mounting Location
Standard
Side Panel Type
No Side Panels
Caster Wheel Type
Quiet Poly
Caster/Wheel Configuration
(4) Swivel
Deck Surface
Ribbed
Frame Gauge
14 ga
Axle-Mounted Wheel/Tread Material
Thermoplastic Rubber
Wire Color
Gray

Dimensions

Overall Height
43 in
Overall Length
54 in
Overall Width
30 in
Deck LxWxH
54 in x 30 in x 11-3/4 in
Caster Wheel Width
2 in
Deck Length
54 in
Caster Wheel Dia.
8 in
Deck Height
11 3/4 in
Deck Width
30 in
Overall LxWxH
54 in x 30 in x 43 in
Caster Width
2 in
Axle-Mounted Wheel Dia.
8 in
Handle Height
47 3/4 in
Caster Wheel Diameter
8 in
Lip Height
11 in
Wire Rope Length
54 in
Length
54 in

Description

Platform Truck, Load Capacity 3,200 lb, Overall Height 43 in, Overall Length 54 in, Overall Width 30 in, Deck Construction Perforated, Deck Material Steel, Deck Finish/Coating Powder Coated, Deck Gauge 12 ga, Deck Height 11 3/4 in, Deck Length 54 in, Deck Width 30 in, Deck Surface Ribbed, Frame Material Steel, Frame Finish/Coating Powder Coated, Handle Type Removable Raised, Lip Style Flush, Lip Height 11 in, Side Panel Type No Side Panels, Number of Platforms 1, Color Gray

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.