Zoro Homepage
This item is Discontinued.
Raymond Products Pull Handle for Dolly, 31 In., Steel 1440

Pull Handle for Dolly, 31 In., Steel (Discontinued)

  • Mfr # 1440
  • Zoro # G6673825
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1440
Zoro #
G6673825
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
31 in

Details

Material
Steel Rod
Load Capacity
800 lb
Item
Pull Handle
For Use With
Raymond Model 1436, 1420, 1430

Description

Pull Handle, Load Capacity 800 lb, Material Steel Rod, Overall Width 31 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.