Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Pedestal Attachment, 250 lb.Cap

  • Mfr # 1800

  • Zoro # G6598182


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Overall Height
16 in
Overall Width
13 in
Material
Steel
Color
Red, Silver
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1800
Zoro #
G6598182
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
16 in
Overall Width
13 in
Overall Depth
13 in
Raised Height
8.75 in
Overall HxWxD
16 in x 13 in x 13 in

Details

Material
Steel
Color
Red, Silver
Load Capacity
250 lb
Item
Single Pedestal Attachment
For Use With
Moving Desks without Removing Drawers
Finish
Powder Coated
Weight
11 lb
Features
Substitute Pedestal, Distributes Weight Evenly
Distance Between Pothooks
10 1/4 in
Caster Material
Rubber

Description

Single Pedestal Attachment, Load Capacity 250 lb, Material Steel, Overall Depth 13 in, Overall Height 16 in, Overall Width 13 in, Raised Height 8.75 in, Finish Powder Coated, Features Substitute Pedestal, Distributes Weight Evenly, Weight 11 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.