Zoro Homepage

Table Lift Attachment, 250 lb.Cap, 19x20

  • Mfr # 1600

  • Zoro # G6690363


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Overall Height
17 in
Overall Width
20 in
Material
Steel
Color
Red, Silver
Load Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1600
Zoro #
G6690363
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
17 in
Overall Width
20 in
Overall Depth
19 in
Overall HxWxD
17 in x 20 in x 19 in
Raised Height
(Model 2000) 22 3/4 in to 27 3/4 in, (Model 2300) 22 1/2 in to 28 1/2 in, (Model 3500) 23 in to 29 in, (Model 4000) 23 1/4 in to 29 1/4 in

Details

Material
Steel
Color
Red, Silver
Load Capacity
250 lb
Item
Table Lift Attachment
For Use With
Movement of Small Equipment and Tables
Finish
Powder Coated
Distance Between Pothooks
8 in
Weight
17 lb
Features
Lift Frame, No Tools or Hardware
Caster Material
Rubber

Description

Table Lift Attachment, Load Capacity 250 lb, Material Steel, Overall Depth 19 in, Overall Height 17 in, Overall Width 20 in, Raised Height (Model 2000) 22 3/4 in to 27 3/4 in, (Model 2300) 22 1/2 in to 28 1/2 in, (Model 3500) 23 in to 29 in, (Model 4000) 23 1/4 in to 29 1/4 in, Finish Powder Coated, Features Lift Frame, No Tools or Hardware, Weight 17 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.