Wave Disc Spring, 302 SS, PK15
Mfr # W1543020S
Zoro # G207867243
product price: $22.19
/pk 15, $1.48/eaSold in multiples of 9 for $199.71
Key Features
System of Measurement
Inch
Material
302 Stainless Steel
Thickness
0.02 in
Overall Height
0.13 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W1543020S
Zoro #
G207867243
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.02 in
Overall Height
0.13 in
Max. Outside Dia.
1.543 in
Min. Inside Dia.
1.2 in
For Hole Size
1.543
For Rod Size
1.201
Compatible Hole Diameter
1 35/64 in
Inside Diameter - Minimum
1.2 in
Compatible Rod Size
1 13/64 in
Outside Diameter - Maximum
1.54 in
Details
Item
Wave Disc Spring
System of Measurement
Inch
Material
302 Stainless Steel
Finish
Plain
Type
Wave Spring Washer
Deflection @ Load
0.062 in
Load @ Deflection (Lbs.)
25 to 37 lb
Meets/Exceeds
ASTM-A684
Spring Rate (Lbs./In.)
492 lb/in
Disc Type
Wave
Standards
AMS 5906
Spring Rate
492 lb/in
Description
Wave Spring Washer SS,Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.