Wave Disc Spring, Carbon Steel, PK5
Mfr # W3917042
Zoro # G807867209
product price: $25.59
/pk 5, $5.12/eaSold in multiples of 8 for $204.72
Key Features
System of Measurement
Inch
Material
Carbon Steel
Thickness
0.042 in
Overall Height
0.26 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W3917042
Zoro #
G807867209
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.042 in
Overall Height
0.26 in
Max. Outside Dia.
3.917 in
Min. Inside Dia.
3.04 in
For Hole Size
3.917
For Rod Size
3.047
Compatible Hole Diameter
3 59/64 in
Outside Diameter - Maximum
3.92 in
Compatible Rod Size
3 3/64 in
Inside Diameter - Minimum
3.05 in
Details
Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Wave Spring Washer
Deflection @ Load
0.128 in
Load @ Deflection (Lbs.)
98 to 142 lb
Meets/Exceeds
ASTM-A684
Spring Rate (Lbs./In.)
923 lb/in
Standards
ASTM A684
Spring Rate
923 lb/in
Disc Type
Wave
Description
Wave Spring Washer High Carbon,Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.