Zoro Homepage

Wave Disc Spring, Carbon Steel, PK5

  • Mfr # W4627047

  • Zoro # G607867232


product price: $30.59
/pk 5, $6.12/ea
Sold in multiples of 6 for $183.54

Key Features

System of Measurement
Inch
Material
Carbon Steel
Thickness
0.047 in
Overall Height
0.33 in
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W4627047
Zoro #
G607867232
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.047 in
Overall Height
0.33 in
Max. Outside Dia.
4.627 in
Min. Inside Dia.
3.61 in
For Hole Size
4.627
For Rod Size
3.612
Compatible Hole Diameter
4 5/8 in
Outside Diameter - Maximum
4.63 in
Inside Diameter - Minimum
3.61 in
Compatible Rod Size
3 39/64 in

Details

Item
Wave Disc Spring
System of Measurement
Inch
Material
Carbon Steel
Finish
Plain
Type
Wave Spring Washer
Deflection @ Load
0.162 in
Load @ Deflection (Lbs.)
130 to 188 lb
Meets/Exceeds
ASTM-A684
Spring Rate (Lbs./In.)
924 lb/in
Disc Type
Wave
Standards
ASTM A684
Spring Rate
924 lb/in

Description

Wave Spring Washer High Carbon,Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.