12V 7Ah F1 Sealed Lead Acid AGM Battery by UPG
- Mfr # UB1270
- Zoro # G908378420
Key Features
Specifications
Details
- MFR #
- UB1270
- Zoro #
- G908378420
- UPC #
- 806593408007
- Country of Origin
- China
- Chemistry
- AGM
- Weight
- 4.52 lb
- Amperage
- 7 Ah
- Voltage
- 12V
- Item
- Sealed Lead-Acid Battery
- Color
- Black
- Battery Type
- Sealed Lead Acid
- Standards
- UL
- Rechargeable
- Yes
- Capacity
- 7 Ah
- Voltage - Batteries
- 12V
- Watts
- 84 W
- Terminal Type - Batteries
- F1
- Polarity
- Left
Dimensions
- Height
- 3.7 in
- Length
- 5.94 in
- Width
- 2.56 in
Description
The Universal Battery UB1270 is a compact and efficient 12V 7Ah F1 sealed lead-acid AGM battery, designed for reliable performance across various applications. With its maintenance-free design, the UB1270 provides consistent power output and requires minimal upkeep, making it a practical choice for both home and professional use. Featuring F1 terminals for easy installation and secure connections, this versatile battery is ideal for applications such as uninterruptible power supplies (UPS), emergency lighting systems, medical devices, and alarm systems. Built to withstand vibrations and harsh conditions, the UB1270 ensures dependable operation and longevity, keeping your critical systems powered when you need them most. Trust the Universal Battery UB1270 for reliable energy storage and performance in any environment.
- Outstanding performance, withstanding high current output and deep cycling
- Constructed with Absorbent Glass Mat (AGM) technology
- Valve-regulated design provides excellent resistance to vibration, shock and heat
- Maintenance-free
- Engineered for float, cyclic and every day applications
- UL recognized
- Reliable power for critical applications
- Can be mounted in the upside down position
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.