Rayovac

Fusion AAA Alkaline Battery, 8 PK


product price: $11.25
/pk 8, $1.41/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Standard Battery Size AAA
  • Voltage 1.5V DC
  • Battery Type Alkaline
  • Diameter 0.4 in
  • Capacity - Batteries 1,150 mAh
See all product information

Product Information

Dimensions

Standard Battery Size AAA
Diameter 0.4 in
Height 4.5 in
Overall Height 4.5 in
Battery Size AAA

Details

Voltage 1.5V DC
Battery Type Alkaline
Capacity - Batteries 1,150 mAh
Shelf Life 12 yr
Standards ANSI -24A, IEC-LR03
Battery Chemistry Alkaline
Item Battery
Max. Operating Temp. 130 Degrees F
Min. Operating Temp. -20 Degrees F
Battery Performance Premium
Voltage - Batteries 1.5V DC
Standard Battery Series Fusion
Battery Capacity 1,150 mAh

Description

Battery, AAA, Everyday, Capacity - Batteries 1,150 mAh, Standard Battery Series Fusion, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Standard Battery Pack Size 8, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -20 Degrees F, Shelf Life 12 yr, Standards ANSI -24A, IEC-LR03, Diameter 0.4 in, Height 4.5 in, Overall Height 4.5 in, Package Quantity 8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.