INDUSTRIAL GRADE HANDHELD FLASHLIGHT WITH RING HANGER, LED BULB, POLYPROPYLENE
- Mfr # WHH2D-BA
- Zoro # G522805326
product price:Â
$
13.15
/ea
Key Features
Body Color
Yellow
Height
12 in
Width
6.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WHH2D-BA
- Zoro #
- G522805326
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 12 in
- Width
- 6.25 in
- Length
- 8.25 in
Details
- Item
- Flashlights - Handheld
- Body Color
- Yellow
Description
RAYOVAC WHH2D-BA INDUSTRIAL GRADE HANDHELD FLASHLIGHT WITH RING HANGER, LED BULB, POLYPROPYLENE HOUSING, 20 LUMENS, 3 BULBS
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.