Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Rechargeable Battery, D, 1.2VDC, PK2 (Discontinued)

  • Mfr # PL713-2 GENE
  • Zoro # G016342481
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PL713-2 GENE
Zoro #
G016342481
UPC #
012800513161
Country of Origin
China

Details

Voltage
1.2
Standard Battery Pack Size
2
Capacity - Batteries
3,000 mAh

Description

Rechargeable Battery, Battery Size D, Battery Chemistry Nickel-Metal Hydride, Voltage - Batteries 1.2V DC, Recharge Time 24 hr, Capacity - Batteries 3,000 mAh, Shelf Life 5 yr, Rechargeable Up To 500 Times, Precharged Yes, Max. Operating Temp. 122 Degrees F, Min. Operating Temp. -4 Degrees F, Standard Battery Pack Size 2, Diameter 1.31 in, Height 2.33 in, Overall Height 2.39 in, Standard Battery Series Recharge Plus, Package Quantity 2

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.