ULTRA PRO BATTERY, ZINC-MANGANESE DIOXIDE, 1.5 V NOMINAL, D
- Mfr # ALD-6
- Zoro # G522801182
product price:Â
$
6.85
/ea
Sold in multiples of 2 for
$13.70
Key Features
Width
7.75 in
Length
1.25 in
Height
2.38 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALD-6
- Zoro #
- G522801182
- UPC #
- 00012800000425
- Country of Origin
- United States
Dimensions
- Width
- 7.75 in
- Length
- 1.25 in
- Height
- 2.38 in
Details
- Item
- Alkaline Batteries
Description
RAYOVAC ULTRA PRO ALKALINE BATTERIES OFFER THE ULTIMATE IN ENERGY AND SAVINGS, WITH PACKAGING SPECIFICALLY DESIGNED FOR TODAY'S INDUSTRIAL CUSTOMER.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.