This item is Discontinued.

Rayovac Workhorse 6V Krypton Swivel Stand Lantern F20018

Workhorse 6V Krypton Swivel Stand Lantern (Discontinued)

  • Mfr # F20018
  • Zoro # G212308106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F20018
Zoro #
G212308106
UPC #
12800403370
Country of Origin
United States

Dimensions

Length
7.50 in
Width
8.20 in

Description

Restrictions

Hazardous material
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.