Shop All Polisher Parts
Raytech
Manual Separating Screen
Mfr # 23209R
Zoro # G710914199
$24.08
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Polymer
- Overall Depth 2 1/2 in
- Screen Opening Size 1/2 in
- Overall Dia. 14 1/2 in
- Volume Capacity 5 oz
Product Information
- Brand Raytech
- MFR # 23209R
- Zoro # G710914199
- UPC # 034337232094
- Country of Origin United States
- Category Polisher Parts
Dimensions
Overall Depth | 2 1/2 in |
Screen Opening Size | 1/2 in |
Overall Dia. | 14 1/2 in |
Details
Description
Manual Separating Screen, Screen Opening Size 1/2 in, Overall Dia. 14 1/2 in, Overall Depth 2 1/2 in, Volume Capacity 5 oz, Material Polymer
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Clearcoat, Sanding Disc, 3", 1500Grit, PK100 (02094)
- OSBORN Flexible Hone, 5/8", 0007726000 (0007726000)
- SCOTCH-BRITE Quick Change Disc, Non-Woven, 1-1/2" dia. (7100014112)
- 3M 99437 Scr 4 3/16inX11 1/4in 150 10pk (99437)
- RAYTECH Rubber Well Nut, For Use W/5UJF7, 5UJF8 (8094090P)
- RAYTECH Rubber Pad, For Use With 5UJK0, 5UJK6 (07-779)
- GLASS RENU GlassRenu RenuDisks Black 6 Inch (106-4063)
- GLASS RENU GlassRenu RenuDisks Red 5 Inch (106-4051)
- SCOTCH Cylinder Hose 12 ft. (CYL HDWE)
- GLASS RENU GlassRenu Hard Water Removal System 5 Inch (106-3005)
- GLASS RENU GlassRenu RenuDisks Gray 6 Inch (106-4065)
- Raytech Polisher Parts