Raytech
Porcelain Media, Ball, 3mm
Mfr # 41-218
Zoro # G7142504
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Ball
- Size 3mm
- For Use With Vibratory Tumbler
- Application For Bright Finish
- Weight 5 lb
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIAMOND VANTAGE Segment Cup Wheel, 7 In.Dia, Coarse Grit (S-07HDZGX3-C)
- MERIT Expanding Drum, 1x1in, 18000 RPM, 1/4 in. (08834196916)
- BSC PREFERRED 3PK 3x24 Assorted Belts (DCB324ASTS03G)
- 3M CUBITRON Sanding Discs, 1 1/2 In, 36, TSM, PK50 (7000045168)
- RAYTECH Liquid Burnishing Compound M, 1 gal. (41-005)
- RAYTECH Plastic Media, Pyramid, Green, 1/4" (41-119)
- RAYTECH Ceramilite Media, V-Cut Cylinder, 5/8" (41-343)
- RAYTECH Ceramic Media, Triangle, 5/16" x 7/8" (41-313)
- RAYTECH Angle Cut Cylinder, 5/16" x 3/4" (41-349)
- RAYTECH Ceramic Media, Angle Cut Cylndr, 3/8x7/8" (41-319)
- ZORO SELECT Blast Media, Glass Beads, 50 to 80 Grit (GLB5070-50)
- Raytech Blast Media