Fixed IR Temp Sensor, UNF2A 3/4"-16, 4:1

  • Mfr # RAYCI3A10L
  • Zoro # G3265157
product price: 
$
439.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Sensor Measurement Temp. Range
32 Degrees to 240 Degrees F
Spectral Response
8 to 14um
Sensor Accuracy
+/-2.0%
Environmental Applications
IP 65 (NEMA-4)
Manufacturers Warranty Length
2 yr
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
RAYCI3A10L
Zoro #
G3265157
UPC #
095969313582
Country of Origin
China
Item
Fixed Mount Infrared Temperature Sensor
Sensor Measurement Temp. Range
32 Degrees to 240 Degrees F
Spectral Response
8 to 14um
Sensor Accuracy
+/-2.0%
Environmental Applications
IP 65 (NEMA-4)
Sensor Current Rating
20 mA
Sensor Measurement Temp. Range`
32 Degrees to 240 Degrees F
Response Time
350 msec
Sensor Item
Fixed Mount Infrared Temperature Sensor
Includes
(2) Mounting Nuts, 3 m of Cable, Infrared Sensor
Sensor Power Source
12 to 24V DC
Repeatability
+/-1% of Measured Value or +/-1 Degrees C (Whichever is Greater)
Impedance
50 ohm
Loop Resistance
50 kiloohm
Sensor Emissivity
0.95
Sensor Output Type
K Thermocouple
Ambient Temp. Range
32 Degrees to 160 Degrees F
Standards
ISO 9001
Input Voltage
24V DC
Maximum Emissivity Setting
0.95
Minimum Emissivity Setting
0.95
Accuracy Degrees F
+/-2.0%
Minimum Temperature Measured Degrees F
32 Degrees F
IP Rating
IP65
Emissivity Adjustability
Fixed
Distance To Spot Ratio
4:1
NEMA Enclosure Rating
4
Maximum Operating Temperature Degrees F
240 Degrees F
Maximum Temperature Measured Degrees F
240 Degrees F
Maximum Output Voltage
5V DC
Thread Type
UNF 2A

Dimensions

Manufacturers Warranty Length
2 yr
Dia.
0.75 in
Sensor Length
3.5 in
Thread Size
3/4"-16
Sensor Spot Size and Distance
1.00 in @ 4 in
Sensor Cable Length
10 ft
Cable Length
10 ft
Manufacturer Warranty Length
2 yr

Description

Fixed Mount Infrared Temperature Sensor, Cable Length 10 ft, Distance To Spot Ratio 4:1, Emissivity Adjustability Fixed, IP Rating IP65, Thread Size 3/4 In.-16, Thread Type UNF 2A, Maximum Operating Temperature Degrees F 240 Degrees F, Minimum Emissivity Setting 0.95, Impedance 50 ohm, Maximum Emissivity Setting 0.95, Maximum Temperature Measured Degrees F 240 Degrees F, Minimum Temperature Measured Degrees F 32 Degrees F, NEMA Enclosure Rating 4

Ratings & reviews