This item is Discontinued.

Raytek Infrared Thermometer, Backlit LCD, 1100 Degrees  to 5400 Degrees F, Single Dot Laser Sighting RAYR3I1ML3CRU

Infrared Thermometer, Backlit LCD, 1100 Degrees to 5400 Degrees F, Single Dot Laser Sighting (Discontinued)

  • Mfr # RAYR3I1ML3CRU
  • Zoro # G8167022
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAYR3I1ML3CRU
Zoro #
G8167022
UPC #
095969303439
Country of Origin
United States

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 180 in
Focus Spot Size and Distance
1" @ 180"
Manufacturers Warranty Length
1 yr

Details

Item
Infrared Thermometer
Item - Infrared Thermometer
Infrared Thermometer
Temp. Range
1100 Degrees to 5400 Degrees F
Temp. Range (F) - Infrared
1100 Degrees to 5400 Degrees
Display
Backlit LCD
Temp. Accuracy (F) - Infrared
+/-1.0% or +/-1.5 Degrees Whichever is Greater
Laser Sighting - Infrared
Single Dot
Calibration Certificate Included
Yes
Data Logging - Instrument
Yes
Display - IR Camera
Backlit LCD
Includes
Battery and Carrying Case
Standards
FDA Class IIIa Laser
Repeatability
+/-0.5% of Reading or +/-1 Degrees F
Data Logging
100 Points
Data Hold
Yes
Accuracy
+/-1.5 Degrees F or +/-1.0%
Laser Sighting
Single Dot
Spectral Response
1.0 uM
Response Time
550 msec
Trigger
Yes
Calibration Certificate
NIST
Emissivity
Adjustable 0.10 to 1.00
Operating Temp. Range
32 Degrees to 120 Degrees F
Memory - Instrument
Avg., Dif., Max., Min
Battery Type
AA
Memory
Max/Min/Avg/Dif
Special Features
High Temperture Option, SuperResolution Option
Temp. Range (F)
1100 Degrees to 5400 Degrees F
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Type
Long Range, High Temperature, For Molten Glass and Metals

Description

Infrared Thermometer, Response Time 550 msec, Standards FDA Class IIIa Laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.