This item is Discontinued.

Raytek Infrared Thermometer, Backlit LCD, -20 Degrees  to 2200 Degrees F, Single Dot Laser Sighting RAYR3ILRL3CRU

Infrared Thermometer, Backlit LCD, -20 Degrees to 2200 Degrees F, Single Dot Laser Sighting (Discontinued)

  • Mfr # RAYR3ILRL3CRU
  • Zoro # G8174494
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RAYR3ILRL3CRU
Zoro #
G8174494
UPC #
095969304368
Country of Origin
United States

Dimensions

Focus Spot Size and Distance - Infrared
5 in @ 600 in
Manufacturers Warranty Length
1 yr
Focus Spot Size and Distance
5" @ 600"

Details

Item - Infrared Thermometer
Infrared Thermometer
Item
Infrared Thermometer
Temp. Range
-20 Degrees to 2200 Degrees F
Temp. Range (F) - Infrared
-20 Degrees to 2200 Degrees
Display
Backlit LCD
Temp. Accuracy (F) - Infrared
+/-1.0% or +/-1.5 Degrees Whichever is Greater
Laser Sighting - Infrared
Single Dot
Calibration Certificate Included
Yes
Data Logging - Instrument
Yes
Display - IR Camera
Backlit LCD
Includes
Battery and Carrying Case
Data Hold
Yes
Laser Sighting
Single Dot
Trigger
Yes
Data Logging
100 Points
Memory - Instrument
Avg., Dif., Max., Min
Response Time
700 msec
Temp. Range (F)
-20 Degrees to 2200 Degrees F
Repeatability
+/-0.5% of Reading or +/-1 Degrees F
Special Features
High Temperture Option, SuperResolution Option
Operating Temp. Range
32 Degrees to 120 Degrees F
Standards
FDA Class IIIa Laser
Spectral Response - Infrared
8.0 to 14.0um
Memory
Max/Min/Avg/Dif
Calibration Certificate
NIST
Accuracy
+/-1.5 Degrees F or +/-1.0%
Battery Type
AA
Spectral Response
8.0 to 14 uM
Emissivity
Adjustable 0.10 to 1.00
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Type
Long Range

Description

Infrared Thermometer, Response Time 700 msec, Standards FDA Class IIIa Laser

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.