This item is Discontinued.

Razer Usa RAZER BLACKSHARK V2 X - GREEN RZ04-03240600-R3U1

RAZER BLACKSHARK V2 X - GREEN (Discontinued)

  • Mfr # RZ04-03240600-R3U1
  • Zoro # G614909673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RZ04-03240600-R3U1
Zoro #
G614909673
UPC #
810056146238
Country of Origin
China

Dimensions

Cable Length
4.27 ft
Driver Size
1.97 in

Details

Color
Green
Item
Headset
Features
Lightweight, Breathable, Passive Noise Cancellation; Noise Canceling
Corded/Wireless
Corded
Detachable Microphone
No
Integrated Microphone
Yes
Compatibility
PC, Mac, PS4, Xbox One, Nintendo Switch, Mobile Devices
Host Interface
Mini-phone (3.5mm)
Ear Cushion Material
Memory Foam
Impedance
32 Ohm
Earpiece Type
Monaural
Max. Frequency Response
28 kHz
Series
X
Microphone Technology
Cardioid, Uni-directional
Microphone Design
Cheek
Sound Pressure Level
100 dB
Earpiece Design
Over-the-head
Application
Gaming Console, Portable Electronics, Gaming
Min. Frequency Response
12 Hz
Sound Mode
Stereo
Frequency Response
12 Hz to 28 kHz
Noise Canceling
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.