Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 Tine Ensilage Fork 76125

  • Mfr # 76125

  • Zoro # G402710917


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Width of Tines
15.1
Length of Tines
47.2
Outside Diameter
7.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76125
Zoro #
G402710917
UPC #
79617761253
Country of Origin
Austria

Dimensions

Width of Tines
15.1
Length of Tines
47.2
Outside Diameter
7.4

Description

This Razor-Back Ensilage Fork has a forged-steel head with 10 tines spaced 1-1/2" apart. 30"L hardwood handle/46-3/4"L overall. Head measures 15-5/16"W.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.