Zoro Homepage

58.75 in. Steel Scoop Eastern Pattern Shovel Wood Handle

  • Mfr # 79805

  • Zoro # G016119373


product price: $49.99
/ea
Sold in multiples of 2 for $99.98

Key Features

For Use With
Steel Scoops
Overall Height
11.3 in
Width
58.8 in
Overall Length
5.9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79805
Zoro #
G016119373
UPC #
79617798051
Country of Origin
China

Dimensions

Overall Height
11.3 in
Width
58.8 in
Overall Length
5.9 in

Details

For Use With
Steel Scoops
Item
Shovels/Spades/Scoops

Description

Handle Length: 48, Handle Material: Wood, Handle Type: , Blade Length: 14.5, Maximum Depth: , Blade Material: Steel, Blade Width: 11.33, Overall Length: 58.75, Product Type: Shovel, Sub Brand: , Brand Name: Razor-Back, Coated Blades: Yes, Color: Natural,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.