Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ensilage Fork, D-Grip Handle, 30in.LHandle

  • Mfr # 76125GR

  • Zoro # G2003675


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Handle Material
Wood
Handle Type
D-Grip
Handle Length
30 in
Width of Tines
1/4 in
Length of Tines
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76125GR
Zoro #
G2003675
UPC #
079617761253
Country of Origin
Austria

Dimensions

Handle Length
30 in
Width of Tines
1/4 in
Length of Tines
16 in
Overall Length
46 3/4 in
Ferrule Length
10 in
Overall Width of Tines
15 5/16 in

Details

Item
Ensilage Fork
Handle Material
Wood
Handle Type
D-Grip
Number of Tines
10
Head Material
Steel
Features
Forged Head
Tine Material
Steel
Tine Pattern
Oval
Product Type
Ensilage Fork
Application
Picking or Cleaning Up Manure, Hay Straw, or Barley

Description

Ensilage Fork, Product Type Ensilage Fork, Blade Width Not Applicable, Tine Material Steel, Number of Tines 10, Overall Width of Tines 15 5/16 in, Length of Tines 16 in, Handle Type D-Grip, Handle Material Wood, Handle Length 30 in, Head Material Steel, Overall Length 46 3/4 in, Ferrule Length 10 in, Width of Tines 1/4 in, Tine Pattern Oval, Application Picking or Cleaning Up Manure, Hay Straw, or Barley

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.