No. 2 14 ga Scoop Shovel, Steel Blade, 48 in L, Wood Handle
Mfr # 54246GR
Zoro # G6123656
product price: $61.99
/eaKey Features
Handle Length
48 in
Blade Size
#2
Handle Material
Wood
Blade Material
Steel
Handle Type
Long
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54246GR
Zoro #
G6123656
UPC #
079617542463
Country of Origin
China
Dimensions
Handle Length
48 in
Blade Size
#2
Blade Length
11-1/2 in
Blade Width
14-1/2 in
Overall Length
59-1/2 in
Details
Handle Material
Wood
Blade Material
Steel
Handle Type
Long
Gauge
14 ga
Handle Color
Wood
Item
Scoop Shovel
Blade Type
Scoop
Color
Red
Application
Perfect for Transferring Heavy Duty Materials Such as Coal and Stone
Corrosion Resistant
No
Product Type
Coal Shovel
Number of Ribs
2
Blade Color
Black
Non-Sparking
No
ESD Safe
No
Detachable Handle
No
Description
General Purpose Scoop, Product Type Coal Shovel, Blade Type #2, Blade Material Steel, Number of Ribs 2, Blade Length 11 1/2 in, Blade Size #2, Blade Width 14 1/2 in, Gauge 14 ga, Blade Color Black, Handle Material Wood, Handle Length 48 in, Handle Color Wood, Blade Step Not Applicable, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 59 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.