Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Potato Fork, Straight Handle, 54in.LHandle

  • Mfr # 75144GR

  • Zoro # G2003639


product price: $57.19
/ea

Key Features

Handle Material
Wood
Handle Type
Straight
Handle Length
54 in
Width of Tines
3/8 in
Length of Tines
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75144GR
Zoro #
G2003639
UPC #
079617751445
Country of Origin
Austria

Dimensions

Handle Length
54 in
Width of Tines
3/8 in
Length of Tines
6 in
Overall Length
57 1/8 in
Ferrule Length
4 1/4 in
Overall Width of Tines
6 7/8 in

Details

Item
Potato/Refuse Hook
Handle Material
Wood
Handle Type
Straight
Number of Tines
4
Tine Material
Steel
Head Material
Steel
Tine Pattern
Curved
Product Type
Potato/Refuse Hook
Application
General Garden Clean Up

Description

Potato/Refuse Hook, Product Type Potato/Refuse Hook, Blade Width Not Applicable, Tine Material Steel, Number of Tines 4, Overall Width of Tines 6 7/8 in, Length of Tines 6 in, Handle Type Straight, Handle Material Wood, Handle Length 54 in, Head Material Steel, Overall Length 57 1/8 in, Ferrule Length 4 1/4 in, Width of Tines 3/8 in, Tine Pattern Curved, Application General Garden Clean Up

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.