Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Point Shovel, Industrial Gauge Steel Blade, 48 in L Fiberglass Handle

  • Mfr # 45000

  • Zoro # G6353781


product price: $43.89
/ea
Sold in multiples of 3 for $131.67

Key Features

Handle Length
48 in
Blade Material
Industrial Gauge Steel
Blade Type
Round Point
Application
Dig in The Hardest; Rockiest Soil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45000
Zoro #
G6353781
UPC #
079617450003
Country of Origin
United States

Dimensions

Handle Length
48 in

Details

Handle Material
Fiberglass
Blade Material
Industrial Gauge Steel
Item
Round Point Shovel
Blade Type
Round Point
Application
Dig in The Hardest; Rockiest Soil

Description

Shovel,Round Point ,Fiberglass Handle

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.