Shop All Tampers & Compactors
Razor-Back
TAMPER 10X10"" STEEL HNDL
Mfr # 30005
Zoro # G400540776
product price: $67.89
/ea
$67.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Material Steel
- Handle Length 44.4 in
- Blade Width 10 in
- Blade Length 10 in
- Features Comfort Grip
Product Information
- Brand Razor-Back
- MFR # 30005
- Zoro # G400540776
- UPC # 79617300056
- Country of Origin China
- Category Tampers & Compactors
Dimensions
Handle Length | 44.4 in |
Blade Width | 10 in |
Blade Length | 10 in |
Details
Description
- •Ergonomic cushion grip is contoured for maximum gripping comfort and increase torque
- •Ideal for leveling ground, installing pavers and repairing blacktop
- •This is a great tool to lay down soil and make sure it is flat and established
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMPIRE BRASS Empire Brass CRD-ABS&B-LVR-HANDLE Plastic Stem and Bonnet for Teapot Handle Faucets (CRD-ABS&B-LVR-HANDLE)
- CHAPIN 80 lb. capacity Broadcast Spreader (82088B)
- SPREI 80oz Handheld Shaker for Salt, Seed and Garden Multiple Sized Openings for a Variety of Uses (SPREI)
- STENS Air Filter 102-570 For Honda 17211-Z0Z-000 (102-570)
- RAZOR-BACK TAMPER 8X8"" STEEL HNDL (30004)
- KRAFT TOOL Round Hole Economy Concrete Tamper, 48 (CC885E)
- KENYON Tamp, 8"x8", 3/8" Plate, 48" Handle (85008GRA)
- JUMPING JACK Jumping Jack Tamping Rammer 3HP Honda Tamper Dirt Soil 3350 lbs/ft (JX60H)
- KRAFT TOOL Big Diamond Economy Concrete Tamper, 36 (CC879E)
- BULLY TOOLS Tamping and Digging Bar, 69", 1" dia., Sol (92539)
- TOMAHAWK POWER 5.5 HP Honda Vibratory Plate Compactor Tamper Gravel Soil Compaction (TPC80H)
- Razor-Back Tampers & Compactors