Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Razor Usa Razor 13013205 A5 Air Scooter; Black 13013205

Razor 13013205 A5 Air Scooter; Black (Discontinued)

  • Mfr # 13013205
  • Zoro # G803788942
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13013205
Zoro #
G803788942
UPC #
845423018306
Country of Origin
China

Dimensions

Width
16.8 in
Length
35 in
Height
38-1/2 in

Details

Item
Kick Scooter
Color
Black
Weight Capacity
220 lb
Material
Rubber
Recommended Age
8+
Age Group
Child

Description

Founded in June 2000, Razor USA, LLC is a privately held company based in Cerritos, Calif. and holds the worldwide rights to the Razor brand. Home of the wildly popular Razor kick scooter, Razor has other scooters like the E100, E200, and E300 (electric scooters). The cutting-edge line of Razor products also includes the Dirt Rocket, Pocket Mod, Pocket Rocket, Ground Force, a line of electric powered ride-on toys and a junior line of scooters. Razor also offers an action video - RVM, featuring Team Razor (pro scooter athletes ages 9 to 20, who tour the world participating in demonstrations and competitions). Razor has numerous awards including Toy Industry Associations ''Toy of the Year,'' and ''Toy of the Year'' honors from TIME Magazine, Parents, Parenting, Sports Illustrated for Kids, Nick Jr. and U.S. News & World Report.

Home of the wildly popular Razor kick scooter, Razor has other scooters like the E100, E200, and E300 (electric scooters). The cutting-edge line of Razor products also includes the Dirt Rocket, Pocket Mod, Pocket Rocket, Ground Force, a line of electric powered ride-on toys and a junior line of scooters. Razor also offers an action video - RVM, featuring Team Razor

Features
  • Super-strong aluminum frame with new, patent-pending, anti-rattle handlebars and folding system ensure a smoother, quieter ride
  • Includes easy-adjust handlebars with soft, rubber grips for enhanced comfort, grasp, and control
Specifications
  • Color: Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.