Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Razoredge 18 Bottle Compressor Built-In Wine Refrigerator RA484215

18 Bottle Compressor Built-In Wine Refrigerator (Discontinued)

  • Mfr # RA484215
  • Zoro # G315768029
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RA484215
Zoro #
G315768029
UPC #
747216683008
Country of Origin
China

Description

Here at we believe in redefining the way you live.We know every bit counts and we want to bring you exceptional products that make your day a little easier and a whole lot more comfortable.From enjoying a chilly evening in the backyard to sleeping soundly on a hot summer night our products are all about giving you one less thing to worry about.Just making your life convenient is not all there is.Being able to bring that comfort with you around the house is also essential.As you can see our products are designed around portability and space utilization allowing you the flexibility of using our products when and where you need it the most.Almost as important as bringing you products that get the job done we also insist that the product looks good.Combining form and function is something we constantly work towards.Having the coolest or hottest product means something only if we stand behind what we bring you.We want you to rest assured and comfortably! that we are committed to the quality of all our products and would love to hear from you about how we can better innovate your life.The Built-in undercounter wine refrigerator offers premium quality and innovative design ideal for your wine collecting needs.Whether for the enthusiast or the connoisseur the built-in undercounter wine refrigerator provides affordable yet advanced wine storage functionality.This single zone wine storage system can hold up to 19 standard 750ml wine bottles.The powerful compressor cooling system offers optimum temperature high 30? to mid 60? for red white and sparkling wines.The front ventilation design of this unit allows for flush with cabinet undercounter installation or simply freestanding usage.The premium appeal of the features an exclusive stainless steel trimmed door and a heavy stainless steel L-bar handle.The seven removable scalloped chrome racks in the unit allow for maximum storage capacity.Features: -Capacity: 19 standard 750ml wine bottles.-Stainless steel trimmed glass door with sleek black cabinet.-Luxurious stainless steel L-bar handle.-Tempered double pane gray-smoked glass for enhanced UV protection.-Digital LED temperature control with temperature range from high 40 - mid 65 Degree s.-Soft interior LED lighting with on/off switch.-Powerful fan-circulated compressor cooling ensures even temperature distribution.-Auto defrost.-Optional humidity control tray.-Activated carbon filter.-Security Lock and key.-Fahrenheit and Celsius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.