First Responder Bag, Cordura Nylon, 11 in L, 18 in W, Blue
Mfr # RB-828-RB
Zoro # G7256131
product price:Â $221.99
/ea
Free Shipping & Returns
Key Features
Material
Cordura Nylon
Length
11 in
Width
18 in
Height
10 in
Closure Type
Zipper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RB-828-RB
Zoro #
G7256131
UPC #
-
Country of Origin
United States
Dimensions
Length
11 in
Width
18 in
Height
10 in
Overall Height
10 in
Overall Length
11 in
Overall Width
18 in
Details
Item
First Responder Bag
Color
Blue
Material
Cordura Nylon
Closure Type
Zipper
Features
Center Compartment with U-Shaped Zipper
Description
First Responder Bag,Blue,11" L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.