Zoro Homepage

First Responder Bag, Cordura Nylon, 11 in L, 18 in W, Orange

  • Mfr # RB-828-OR

  • Zoro # G7256195


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Material
Cordura Nylon
Length
11 in
Width
18 in
Height
10 in
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB-828-OR
Zoro #
G7256195
UPC #
-
Country of Origin
United States

Dimensions

Length
11 in
Width
18 in
Height
10 in
Overall Height
10 in
Overall Length
11 in
Overall Width
18 in

Details

Item
First Responder Bag
Color
Orange
Material
Cordura Nylon
Closure Type
Zipper
Features
Center Compartment with U-Shaped Zipper

Description

First Responder Bag,Orange,11" L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.