Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antimicrobial Wire Utility Cart, 2.5 Bushel

  • Mfr # 100E/ANTI

  • Zoro # G3774893


product price: $198.99
/ea
Free Shipping & Returns

Key Features

Item - Laundry Carts
Antimicrobial Wire Cart
Number of Compartments
1
Cubic Foot Capacity
3.12 cu ft
Load Capacity
600 lb
Laundry Cart Frame Material
Steel; Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100E/ANTI
Zoro #
G3774893
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
26 1/2 in
Overall Width
22 in
Overall Height
27 in
Caster Dia.
5 in
Caster Size
5 in
Basket Width
22 in
Basket Length
26 1/2 in
Caster Diameter
5 in
Basket Height
12 in

Details

Item - Laundry Carts
Antimicrobial Wire Cart
Number of Compartments
1
Cubic Foot Capacity
3.12 cu ft
Load Capacity
600 lb
Laundry Cart Frame Material
Steel; Steel
Laundry Container Material
Steel
Color
Gray
Caster Configuration
(4) Swivel
Item
Laundry Cart
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Includes
Wire Basket
Material
Steel
Cubic Yard Capacity
0.11 cu yd
Bushel Capacity
2.5
Features
Sealed Bearings and Corrosion Resistant, No Rack
Caster Material
Polyurethane
Frame Material
Steel
Weight Capacity
600 lb
Includes Garment Hanger
No Garment Hanger
Basket Material
Steel Wire
Basket Volume
3 cu ft

Description

Laundry Cart,26 1/2 in L,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.