Zoro Homepage

Antimicrobial Wire Utility Cart with Single Pole Rack, 6 Bushel

  • Mfr # 201H91/ANTI

  • Zoro # G3775499


product price: $322.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Item - Laundry Carts
Antimicrobial Wire Cart
Number of Compartments
1
Cubic Foot Capacity
7.5 cu ft
Load Capacity
600 lb
Laundry Cart Frame Material
Steel; Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
201H91/ANTI
Zoro #
G3775499
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
36 1/2 in
Overall Width
23 in
Overall Height
77 1/2 in
Caster Dia.
5 in
Caster Size
5 in
Basket Length
34 in
Caster Diameter
5 in
Basket Width
21 1/2 in
Basket Height
14 in

Details

Item - Laundry Carts
Antimicrobial Wire Cart
Number of Compartments
1
Cubic Foot Capacity
7.5 cu ft
Load Capacity
600 lb
Laundry Cart Frame Material
Steel; Steel
Laundry Container Material
Steel
Color
Gray
Caster Configuration
(4) Swivel
Item
Laundry Cart
Includes
Wire Basket
Material
Steel
Caster Type
Non-Marking with Clean Wheel Systemâ„¢ Technology
Cubic Yard Capacity
0.27 cu yd
Features
Sealed Bearings and Corrosion Resistant, Single Pole Rack
Bushel Capacity
6
Caster Material
Polyurethane
Includes Garment Hanger
Garment Hanger Included
Basket Material
Steel Wire
Frame Material
Steel
Basket Volume
7.5 cu ft
Garment Hanger Style
Single
Weight Capacity
600 lb

Description

Laundry Cart,34 in L,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.