Basket Truck, 350 lb, 38" x 27" x 33"

  • Mfr # 410SOBC/ANTI/YEL

  • Zoro # G010866273


product price:  $500.99
/ea
Additional $165.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
32 1/2 in
Overall Length
38 in
Overall Width
26 1/2 in
Color
Yellow
Load Capacity
350 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410SOBC/ANTI/YEL
Zoro #
G010866273
UPC #
843397109976
Country of Origin
United States

Dimensions

Overall Height
32 1/2 in
Overall Length
38 in
Overall Width
26 1/2 in
Caster Wheel Dia.
5 in

Details

Color
Yellow
Load Capacity
350 lb
Item
Basket Truck
Cubic Foot Capacity
12.5 cu ft
Bushel Capacity
10 bu
Liner Style
Permanent
Liner Material
Vinyl
Caster/Wheel Mounting Location
Standard
Includes Frame Bumpers
With Frame Bumpers
Base Material
Steel
Base Finish/Coating
Powder Coated
Assembled/Unassembled
Assembled
Liner Color
Yellow

Description

Basket Truck, Bushel Capacity 10 bu, Cubic Foot Capacity 12.5 cu ft, Load Capacity 350 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 38 in, Inside Width 27 in, Inside Height 33 in, Overall Length 38 in, Overall Width 26 1/2 in, Overall Height 32 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.