Basket Truck, 400 lb, 40" x 30" x 37"

  • Mfr # 412SOBC/ANTI/YEL

  • Zoro # G510866063


product price:  $504.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

Overall Height
36 1/2 in
Overall Length
39 1/2 in
Overall Width
29 1/2 in
Color
Yellow
Load Capacity
400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412SOBC/ANTI/YEL
Zoro #
G510866063
UPC #
843397110019
Country of Origin
United States

Dimensions

Overall Height
36 1/2 in
Overall Length
39 1/2 in
Overall Width
29 1/2 in
Caster Wheel Dia.
5 in

Details

Color
Yellow
Load Capacity
400 lb
Item
Basket Truck
Liner Style
Permanent
Cubic Foot Capacity
15 cu ft
Bushel Capacity
12 bu
Assembled/Unassembled
Assembled
Base Finish/Coating
Powder Coated
Liner Material
Vinyl
Includes Frame Bumpers
With Frame Bumpers
Caster/Wheel Mounting Location
Standard
Base Material
Steel
Liner Color
Yellow

Description

Basket Truck, Bushel Capacity 12 bu, Cubic Foot Capacity 15 cu ft, Load Capacity 400 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 40 in, Inside Width 30 in, Inside Height 37 in, Overall Length 39 1/2 in, Overall Width 29 1/2 in, Overall Height 36 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.