Basket Truck, 500 lb, 43" x 32" x 38"

  • Mfr # 414SOBC/ANTI/YEL

  • Zoro # G410866026


product price:  $516.99
/ea
Item requires special delivery charges. A $190.00 per item surcharge will be applied.

Key Features

Overall Height
37 1/2 in
Overall Length
43 in
Overall Width
31 3/4 in
Color
Yellow
Load Capacity
500 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
414SOBC/ANTI/YEL
Zoro #
G410866026
UPC #
843397110057
Country of Origin
United States

Dimensions

Overall Height
37 1/2 in
Overall Length
43 in
Overall Width
31 3/4 in
Caster Wheel Dia.
5 in

Details

Color
Yellow
Load Capacity
500 lb
Item
Basket Truck
Liner Style
Permanent
Cubic Foot Capacity
17.5 cu ft
Bushel Capacity
14 bu
Assembled/Unassembled
Assembled
Caster/Wheel Mounting Location
Standard
Includes Frame Bumpers
With Frame Bumpers
Base Finish/Coating
Powder Coated
Liner Material
Vinyl
Base Material
Steel
Liner Color
Yellow

Description

Basket Truck, Bushel Capacity 14 bu, Cubic Foot Capacity 17.5 cu ft, Load Capacity 500 lb, Liner Material Vinyl, Liner Style Permanent, Liner Color Yellow, Base Material Steel, Base Finish/Coating Powder-Coated, Inside Length 43 in, Inside Width 32 in, Inside Height 38 in, Overall Length 43 in, Overall Width 31 3/4 in, Overall Height 37 1/2 in

Restrictions

WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.